Shop All Shower Heads
Newport Brass
Shower Head, Stainless Steel (PVD), Ceiling
Mfr # 2092/20
Zoro # G7434525
product price: $830.90
/ea
Free Shipping & Returns
$830.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Features Traditional Styling, Classic Rain-can Functionality
- Flow Rate 1.8 gpm
- Mounting Type Ceiling
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2092/20
- Zoro # G7434525
- UPC # 91388003783
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 12 |
Width | 12 |
Face Dia. | 12" |
Details
Item | Shower Head |
Material | Solid Brass |
Features | Traditional Styling, Classic Rain-can Functionality |
Flow Rate | 1.8 gpm |
Mounting Type | Ceiling |
ADA Compliant | No |
Weight | 1.64 |
Finish | Stainless Steel (PVD) |
Shower Head Type | Rainfall |
Connection | 3/4" NPSM |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations |
Flow Rate (GPM) | 1.8 |
Showerhead Function | Rain |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR7)
- MOEN Aerator (175084)
- RICHELIEU 3inch 76 mm Utility Metal Hook, Chrome (40000140)
- KISSLER Basket Strainer, SS, Kitchen, Chrome (59-2005)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, BN (76-0080BN)
- PLUMB PAK Shwer Kt Hh Sld Br 3Fnc 3.15In (K760CP)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52636-PK)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15014)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- Newport Brass Shower Heads