Shop All Shower Heads
Newport Brass
Shower Head, Polished Nickel, Side
Mfr # 212/15
Zoro # G7459752
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Features Traditional Styling, 6-Nozzle Design With Variable Spray Modes, Side-Mounted Rotational Spray Control
- Flow Rate 1.8 gpm
- Mounting Type Side
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 212/15
- Zoro # G7459752
- UPC # 91388240058
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 4.38 |
Width | 2.81 |
Face Dia. | 2-13/16" |
Details
Item | Shower Head |
Material | Solid Brass |
Features | Traditional Styling, 6-Nozzle Design With Variable Spray Modes, Side-Mounted Rotational Spray Control |
Flow Rate | 1.8 gpm |
Mounting Type | Side |
ADA Compliant | No |
Weight | 1.35 |
Finish | Polished Nickel |
Shower Head Type | Single-Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations |
Flow Rate (GPM) | 1.8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling (400C)
- ASCO Valve Rebuild Kit, For 3UL70, 5LU35 (302037)
- ZORO SELECT Toilet Spud, Full Open, 1-1/4" Toilet (22UR72)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177504)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- SPEAKMAN Neo VS-3010-BN-E175 Low Flow Hand Shower Head (VS-3010-BN-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath HH0400100 Shower Wall Bracket - fixed - Chrome (HH0400100)
- Newport Brass Bathtub Faucets & Accessories