Shop All Shower Heads
Newport Brass
Shower Head, Polished Chrome, Ceiling
Mfr # 2153/26
Zoro # G7493002
product price: $734.30
/ea
Free Shipping & Returns
$734.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rubber nozzles facilitate easy cleaning, Contemporary Style
- Material Solid Brass
- Flow Rate 1.8 gpm
- Mounting Type Ceiling
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2153/26
- Zoro # G7493002
- UPC # 760724171621
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 8.88 |
Width | 8.88 |
Face Dia. | 8-7/8" |
Details
Item | Shower Head |
Features | Rubber nozzles facilitate easy cleaning, Contemporary Style |
Material | Solid Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Ceiling |
ADA Compliant | No |
Weight | 1.88 |
Finish | Polished Chrome |
Shower Head Type | Rainfall |
Connection | 1/2" NPSM |
Standards | ASME A112.18.1/CSA B125.1, Energy Policy Act of 1992, EPA Watersense, IAPMO/cUPC, IPC, US Federal and State Material Regulations |
Flow Rate (GPM) | 1.8 |
Showerhead Function | Rain |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2B-100F-100F)
- APG 8" Aluminum Part DP (380DPAL)
- LDR INDUSTRIES 310 SE90-38 ELBOW 3/8 BLACK 90DEG STREET (501550)
- ZORO SELECT 1" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-100)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- DELTA Hand Shower, Chrome, Wall (55051)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- DURA FAUCET DURA FAUCET DFSA400SN Hand Held Shower Head; Satin Nickel (D6U-DFSA400SN)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (52664-RB)
- Newport Brass Shower Heads