Shop All Shower Heads
Newport Brass
Shower Head, Polished Chrome, Ceiling
Mfr # 2091/26
Zoro # G7430772
product price: $441.00
/ea
Free Shipping & Returns
$441.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Features Traditional Styling, Classic Rain-can Functionality
- Flow Rate 1.8 gpm
- Mounting Type Ceiling
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2091/26
- Zoro # G7430772
- UPC # 91388003608
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 8.06 |
Width | 8.06 |
Face Dia. | 8-1/16" |
Details
Item | Shower Head |
Material | Solid Brass |
Features | Traditional Styling, Classic Rain-can Functionality |
Flow Rate | 1.8 gpm |
Mounting Type | Ceiling |
ADA Compliant | No |
Weight | 0.82 |
Finish | Polished Chrome |
Shower Head Type | Rainfall |
Connection | 1/2" NPSM |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations |
Flow Rate (GPM) | 1.8 |
Showerhead Function | Rain |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/2" x 3/8" Barbed Reducing Coupler PK 10 (C8-6WP)
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68118)
- PARKER 1/8" Compression Brass Nut 10PK (61C-2)
- LEGEND VALVE 1" BRONZE INSERT COUPLING (312-165)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- KOHLER Purist 2-In-1 Combo 1.75 Gpm (23219-G-CP)
- ANZZI Magnetic Valkyrie Multi-Spray Retro-Fit 7.48 in. Dual Wall Mount Fixed and Handheld Shower Head in Matte Black with Magna-Diverter (SH-AZ067MB)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- Newport Brass Bathtub Faucets & Accessories