Shop All Showerheads and Tub Faucets
Newport Brass
Shower Arm Flange, Polished Chrome, Wall
Mfr # 206/26
Zoro # G7430982
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- ADA Compliant No
- Height 0.44
- Width 2.38
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 206/26
- Zoro # G7430982
- UPC # 91388234255
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.44 |
Width | 2.38 |
Details
Item | Shower Arm Flange |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Chrome |
Material | Solid Brass |
Weight | 1.15 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 10 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 10 1/2)
- ANVIL 1/2" x 3/8" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361175508)
- T&S BRASS Cold Spindle Assembly (2709-40)
- SLOAN Bonnet (H622)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- NEWPORT BRASS Slide Bar with Hand Shower Set, Satin Bronze (PVD), Wall (280E/10)
- NEWPORT BRASS Vacuum Breaker For Hand Showers in Satin Nickel (Pvd) (291/15S)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck (3-3107/26)
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall (280A/15)
- KOHLER Artifacts 1.75Gpm Sf Shwrhd, Katalyst (72774-G-2MB)
- Newport Brass Showerheads and Tub Faucets