Shop All Roman Bathub Faucets
Newport Brass
Roman Tub Faucet in Satin Brass (Pvd)
Mfr # 3-1766/04
Zoro # G5976138
product price: $1,157.10
/ea
Free Shipping & Returns
$1,157.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Finish Satin Brass (PVD)
- Height 10.19
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1766/04
- Zoro # G5976138
- UPC # 760724295198
- Country of Origin United States
- Category Roman Bathub Faucets
Dimensions
Height | 10.19 |
Width | 15 |
Length | 10.63 |
Faucet Connection Size | 0.75 |
Handle Length (in) | 2.38 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Satin Brass (PVD) |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Handle Type | Cross |
Number of Handles | 2 |
Weight | 6.8 |
Drain included | No |
Handle Included | Yes |
Faucet Connection | NPT |
Faucet Mount | Deck Mounted |
Faucet Type | Roman Tub Faucet |
Faucet Valve Type | WS Valve |
Faucet Material | Brass |
Tub Spout Reach | 8.38 |
Hand Shower Flow Rate | 1.8 |
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105BN)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (26010)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200090)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- KINGSTON BRASS KS3028KL Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028KL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- DELTA Saylor Roman Tub Trim (T2735-CZ)
- KINGSTON BRASS KS3028RX Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028RX)
- Newport Brass Bathtub Faucets & Accessories