Shop All Washroom Accessories
Newport Brass
Recessed Toilet Tissue Holder in Polished Nickel
Mfr # 10-89/15
Zoro # G6587455
product price: $186.90
/ea
Free Shipping & Returns
$186.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.38
- Finish Polished Nickel
- Width 6.38
- ADA Compliant No
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 10-89/15
- Zoro # G6587455
- UPC # 91388297267
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 6.38 |
Width | 6.38 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1.25 |
Description
Recessed Toilet Tissue Holder in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in. L (16PL-CA11-0120-11D-38D)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (GG-F600-50)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188A Bon (735172-400.021)
- PARKER 1/4" Compression Viton Sleeve 10PK (60VLV-4)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- POLDER HOUSEWARES Polder Housewares DRY-4063 2 Tier Dryer Rack (6161806)
- KOHLER Clc - 15 Shelf Kit (1445685)
- Newport Brass Washroom Accessories