Shop All Kitchen Faucets
Newport Brass
Pull-Down Kitchen Faucet in Polished Brass Uncoated (Living)
Mfr # 1030-5103/03N
Zoro # G9042294
product price: $1,103.20
/ea
Free Shipping & Returns
$1,103.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Uncoated Polished Brass (Living, non-returnable)
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1030-5103/03N
- Zoro # G9042294
- UPC # 760724618362
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 5 |
Height | 16.63 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Handle Material | Brass |
Faucet Type | Pull-down Kitchen Faucet |
Flow Rate (GPM) | 1.8 |
Weight | 5.58 |
Orientation | Deck mounted |
Faucet Mount | Deck Mounted |
Maximum Deck Thickness | 3 |
Handle Included | Yes |
Faucet Material | Brass |
Drain included | No |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 40 (0330024605)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- KOHLER Clearflo Cable Bath Drain With Pvc Pipe (7213-BL)
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- BLOOMFIELD Plastic Faucet (WS-8600-15)
- Newport Brass Kitchen Faucets