Shop All Kitchen Faucets
Newport Brass
Pull-Down Kitchen Faucet in Oil Rubbed Bronze
Mfr # 2940-5103/10B
Zoro # G8966518
product price: $1,103.20
/ea
Free Shipping & Returns
$1,103.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2940-5103/10B
- Zoro # G8966518
- UPC # 760724591863
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 6.75 |
Width | 6.25 |
Hose Length | 63 |
Handle Length (in) | 3 |
Installation Hole Diameter | 1.38 |
Details
Number of Holes | 1 |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Faucet Type | Pull-down Kitchen Faucet |
Weight | 9.7 |
Orientation | Deck mounted |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Drain included | No |
Faucet Material | Brass |
Maximum Deck Thickness | 3.38 |
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- PARKER 5/16" Compression Brass Union 10PK (62P-5)
- ZORO SELECT 1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (583-600LS)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24in.L (12PL-CA11-0240-11C-38C)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- MOEN Sleek Pd Motionsense Brushed Gold (7864EWBG)
- Newport Brass Kitchen Faucets