Shop All Kitchen Faucets
Newport Brass
Pull-Down Kitchen Faucet in French Gold, Pvd
Mfr # 2940-5103/24A
Zoro # G9018117
product price: $1,272.60
/ea
Free Shipping & Returns
$1,272.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Width 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2940-5103/24A
- Zoro # G9018117
- UPC # 760724602927
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 6.25 |
Height | 6.75 |
Installation Hole Diameter | 1.38 |
Hose Length | 63 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Finish | French Gold (PVD) |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Faucet Type | Pull-down Kitchen Faucet |
Handle Material | Brass |
Weight | 9.7 |
Maximum Deck Thickness | 3.38 |
Handle Included | Yes |
Drain included | No |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Orientation | Deck mounted |
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Elng Bisc (141EC-346)
- JOHN GUEST Push-to-Connect Reducer Union, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201008S-PK10)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- PLUMB PAK P-Trap 1-1/2 Or 1-1/4X1-1/2 (PP940W)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- T&S BRASS Faucet, Wall (Auto, Kit) For - Part# Tsec-3101 (TSEC-3101)
- Newport Brass Kitchen Faucets