Shop All Kitchen Faucets
Newport Brass
Pull-Down Kitchen Faucet in Antique Copper
Mfr # 1030-5103/08A
Zoro # G8978025
product price: $1,272.99
/ea
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Antique Copper
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1030-5103/08A
- Zoro # G8978025
- UPC # 760724618560
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 5 |
Height | 16.63 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Finish | Antique Copper |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Faucet Type | Pull-down Kitchen Faucet |
Weight | 5.58 |
Orientation | Deck mounted |
Handle Included | Yes |
Maximum Deck Thickness | 3 |
Drain included | No |
Faucet Mount | Deck Mounted |
Faucet Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket (PXBEND34)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP101223W-PK10)
- JONES STEPHENS White Tank Lever F/ Briggs (T01335)
- ALLPOINTS Drain, Grate, Floor (Hinged, 5"Rd) (1021152)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- Newport Brass Kitchen Faucets & Accessories