Shop All Kitchen Faucets
Newport Brass
Pull-Down Kitchen Faucet in Antique Brass
Mfr # 3210-5103/06
Zoro # G9034987
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Faucet Type Pull-down Kitchen Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3210-5103/06
- Zoro # G9034987
- UPC # 709180057612
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 17.04 |
Width | 5.4 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Finish | Antique Brass |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Faucet Type | Pull-down Kitchen Faucet |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Weight | 9.7 |
Maximum Deck Thickness | 3 |
Drain included | No |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Orientation | Deck mounted |
Handle Included | Yes |
Description
Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2609-SU-NA)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 6" (4319002510)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1010150CP)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- DELTA 4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet (22C101)
- Newport Brass Kitchen Faucets & Accessories