Shop All Kitchen Faucets
Newport Brass
Pull-Down Kitchen Faucet in Antique Brass
Mfr # 2470-5103/06
Zoro # G9026508
product price: $1,068.20
/ea
Free Shipping & Returns
$1,068.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2470-5103/06
- Zoro # G9026508
- UPC # 760724426059
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 4.81 |
Height | 16.5 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Finish | Antique Brass |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Faucet Type | Pull-down Kitchen Faucet |
Weight | 9.7 |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Faucet Material | Brass |
Maximum Deck Thickness | 3 |
Orientation | Deck mounted |
Drain included | No |
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 3X1" (4316011272)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- PARKER Reducing Adapter, Carbon Steel, FNPT (6-4 RA-S)
- KOHLER Elate 5/16 Shower Door 75 1/2 X 65 5/8 (707616-8G81-MX)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BPLBS)
- Newport Brass Kitchen Faucets