Shop All Kitchen Faucets
Newport Brass
Pull-Down Kitchen Faucet in Antique Brass
Mfr # 1030-5103/06
Zoro # G8965836
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Antique Brass
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1030-5103/06
- Zoro # G8965836
- UPC # 760724618485
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 5 |
Height | 16.63 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Finish | Antique Brass |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
Faucet Type | Pull-down Kitchen Faucet |
Weight | 5.58 |
Maximum Deck Thickness | 3 |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Drain included | No |
Faucet Material | Brass |
Orientation | Deck mounted |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Relief Valve, 2 In, 5 to 100 psi, PVC (RVDT200T-PV)
- PARKER 1/4" FNPT x MNPT x FNPT 316 SS Street Tee (4-4-4 ST-SS)
- ZSI CushionedClampStrutMounted, TubeSz1 1/8In (018NS022)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Copper (2510-5103/08A)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (3200-5613/06)
- KINGSTON BRASS KS113ORB Essex Two Handle Wall Mount Kitchen Faucet, Oil Rubbed Bronze (KS113ORB)
- Newport Brass Kitchen Faucets & Accessories