Shop All Showerhead and Tub Accessories
Newport Brass
Pressure Shower Trim Plate W/ Handle.Less Showerhead, Arm And Flange, SS
Mfr # 4-994LBP/20
Zoro # G7430273
product price: $385.70
/ea
Free Shipping & Returns
$385.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Handle Type Lever
- ADA Compliant No
- Width 6.5
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 4-994LBP/20
- Zoro # G7430273
- UPC # 760724106494
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 3.25 |
Details
Finish | Stainless Steel (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Weight | 1.4 |
Handle Included | Yes |
Handle Material | Brass |
Number of Handles | 1 |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/8 Inch X 1/4 Inch NPT Female (FPC240)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8938)
- KEEN Large Hose Cutter (KE112424)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 1/2 In Outlet (31300048016000)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- ALFI BRAND Brushed Nickel 16" Round Wall Shower Arm (ABSA16R-BN)
- Newport Brass Showerhead and Tub Accessories