Shop All Showerhead and Tub Accessories
Newport Brass
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brnz
Mfr # 4-3144BP/07
Zoro # G7472212
product price: $644.00
/ea
Free Shipping & Returns
$644.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Handle Type Lever
- ADA Compliant No
- Width 6.5
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 4-3144BP/07
- Zoro # G7472212
- UPC # 709180074770
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 3.2 |
Details
Finish | English Bronze |
Handle Type | Lever |
ADA Compliant | No |
Handle Material | Brass |
Weight | 2.22 |
Handle Included | Yes |
Number of Handles | 1 |
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Ignition Control-hs7 (SP10758)
- ZORO SELECT 1/4" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (461-040BSNP)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (6380490)
- ZORO SELECT 1" MNPT x 5 ft. TBE Black Pipe Sch 40 (585-600)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2982BP/26)
- JONES STEPHENS Shower Arm, Chrome Plated, 6" (S01030)
- Newport Brass Showerhead and Tub Accessories