Shop All Showerhead and Tub Accessories
Newport Brass
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Blk
Mfr # 4-2064BP/56
Zoro # G7486133
product price: $501.90
/ea
Free Shipping & Returns
$501.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Black
- Handle Type Cross
- Width 5.5
- ADA Compliant No
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 4-2064BP/56
- Zoro # G7486133
- UPC # 760724615019
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Width | 5.5 |
Height | 5.5 |
Handle Length (in) | 3.13 |
Details
Finish | Flat Black |
Handle Type | Cross |
ADA Compliant | No |
Weight | 1.4 |
Handle Material | Brass |
Number of Handles | 1 |
Handle Included | Yes |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 3/4" (25306)
- NORDYNE Limit Switch (626495R)
- APOLLO EXPANSION PEX 3/4 in. x 5 ft. White PEX-A Pipe (EPPW534)
- GROHE Universal Lift Rod Chrome (64304000)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd) (5-3102BP/04)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2982BP/26)
- KOHLER Anthem Recessed Mech Th Control 3Ot Matte Black (26347-9-BL)
- Newport Brass Showerhead and Tub Accessories