Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Pull Down Faucet in Satin Brass, Pvd
Mfr # 2940-5223/04
Zoro # G9075648
product price: $1,047.20
/ea
Free Shipping & Returns
$1,047.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 14.56
- Weight 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2940-5223/04
- Zoro # G9075648
- UPC # 760724603184
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 14.56 |
Width | 2.38 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 9.4 |
Handle Type | Lever |
Faucet Mount | Deck Mounted |
Drain included | No |
Handle Material | Brass |
Handle Included | Yes |
Faucet Type | Prep/Bar Pull Down Faucet |
Flow Rate (GPM) | 1.8 |
Faucet Material | Brass |
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 40 (5P721)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- Newport Brass Bar Sink Faucets