Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Pull Down Faucet in Satin Brass, Pvd
Mfr # 1200-5223/04
Zoro # G9035486
product price: $1,047.20
/ea
Free Shipping & Returns
$1,047.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 14.19
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1200-5223/04
- Zoro # G9035486
- UPC # 760724478454
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 14.19 |
Width | 4.5 |
Handle Length (in) | 4 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 9 |
Handle Material | Brass |
Faucet Material | Brass |
Drain included | No |
Flow Rate (GPM) | 1.8 |
Faucet Mount | Deck Mounted |
Faucet Type | Prep/Bar Pull Down Faucet |
Handle Included | Yes |
Handle Type | Lever |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- ZORO SELECT 1-1/4" x 6-1/2" Black Pipe Nipple Sch 40 (0830030201)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007132)
- THRIFCO PLUMBING 2 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214624)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- BK RESOURCES Stainless Steel Mobile Soak Sink, Marine Edge & Corner Bumpers (BKS-1-SK-20-8-ME)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- Newport Brass Bar Sink Faucets