Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Pull Down Faucet in Polished Nickel
Mfr # 1030-5223/15
Zoro # G9084854
Free Shipping & Returns
$1,047.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 14.56
- Weight 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1030-5223/15
- Zoro # G9084854
- UPC # 760724619901
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 14.56 |
Width | 5 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 9.4 |
Handle Material | Brass |
Faucet Type | Prep/Bar Pull Down Faucet |
Drain included | No |
Handle Included | Yes |
Faucet Material | Brass |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Faucet Mount | Deck Mounted |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Water Heater Stand 21" X 21" X 18" (17620)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- ZORO SELECT 3/4" FNPT Galvanized Hex Locknut (5P980)
- ZORO SELECT Waste Arm, White Drain, Slip Connection (35389)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- Newport Brass Kitchen Faucets & Accessories