Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Pull Down Faucet in English Bronze
Mfr # 3170-5203/07
Zoro # G9019508
product price: $1,087.99
/ea
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 15.16
- Weight 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3170-5203/07
- Zoro # G9019508
- UPC # 709180053027
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 15.16 |
Width | 4.99 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | English Bronze |
ADA Compliant | No |
Weight | 8.5 |
Handle Type | Lever |
Faucet Type | Prep/Bar Pull Down Faucet |
Handle Material | Brass |
Handle Included | Yes |
Faucet Material | Brass |
Flow Rate (GPM) | 1.8 |
Drain included | No |
Faucet Mount | Deck Mounted |
Description
The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Buna Liner (ML222B 8)
- LEGEND VALVE 1/2" T-6801 NL COMPACT PRV VLV (111-333NL)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- Newport Brass Bar Sink Faucets