Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Pull Down Faucet in Antique Brass
Mfr # 3200-5223/06
Zoro # G8964348
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 13.45
- Weight 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3200-5223/06
- Zoro # G8964348
- UPC # 709180055458
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 13.45 |
Width | 5.04 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | Antique Brass |
ADA Compliant | No |
Weight | 8.5 |
Handle Included | Yes |
Drain included | No |
Flow Rate (GPM) | 1.8 |
Faucet Material | Brass |
Handle Material | Brass |
Handle Type | Lever |
Faucet Mount | Deck Mounted |
Faucet Type | Prep/Bar Pull Down Faucet |
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU4)
- ZORO SELECT 1" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (565-070)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- PERRIN & ROWE Georgian Era Two Handle Bar/Food Prep Kitchen Faucet (U.4711EG-2)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- Newport Brass Bar Sink Faucets