Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Satin Nickel (Pvd)
Mfr # 2510-5203/15S
Zoro # G9048822
product price: $1,015.70
/ea
Free Shipping & Returns
$1,015.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 12.25
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2510-5203/15S
- Zoro # G9048822
- UPC # 760724463993
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 12.25 |
Width | 5 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 9 |
Handle Included | Yes |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
Faucet Type | Prep/Bar |
Handle Type | Lever |
Drain included | No |
Faucet Material | Brass |
Description
Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size (706122-02)
- KOHLER Occasion Towel Ring (27063-BMB)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF26A 1-25)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/4", BSPT (ZUSA-PF-8176)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- Newport Brass Kitchen Faucets & Accessories