Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Satin Nickel (Pvd)
Mfr # 1500-5203/15S
Zoro # G9031225
product price: $1,015.70
/ea
Free Shipping & Returns
$1,015.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 12.19
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1500-5203/15S
- Zoro # G9031225
- UPC # 760724463986
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 12.19 |
Width | 4 |
Handle Length (in) | 4 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 9 |
Handle Included | Yes |
Faucet Material | Brass |
Faucet Type | Prep/Bar |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Drain included | No |
Handle Material | Brass |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (1068108)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307000404)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 160 (82610)
- PLUMB PAK Plastic End Outlet Disposer MasterKit (334W)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- KINGSTON BRASS KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass (KS212AB)
- Newport Brass Kitchen Faucets & Accessories