Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Satin Gold (Pvd)
Mfr # 1008/24S
Zoro # G9095774
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant Yes
- Height 11.25
- Weight 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1008/24S
- Zoro # G9095774
- UPC # 760724001553
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 11.25 |
Width | 7.69 |
Handle Length (in) | 2.63 |
Details
Number of Holes | 1 |
Number of Handles | 2 |
Finish | Satin Gold (PVD) |
ADA Compliant | Yes |
Weight | 6.1 |
Faucet Material | Brass |
Flow Rate (GPM) | 1.5 |
Drain included | No |
Handle Material | Brass |
Faucet Type | Prep/Bar |
Handle Included | Yes |
Handle Type | Cross |
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (83093)
- PAMEX Campbell Collection 24" Towel Bar Set Bright Chrome Finish (BC2CP13824)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- FLUIDMASTER Flapper Toilet 3In Glacier Bay (5401GBP4)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- Newport Brass Bar Sink Faucets