Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Satin Brass (Pvd)
Mfr # 808/04
Zoro # G9048707
product price: $578.90
/ea
Free Shipping & Returns
$578.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- ADA Compliant Yes
- Height 10.81
- Width 8.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 808/04
- Zoro # G9048707
- UPC # 760724287544
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 10.81 |
Width | 8.88 |
Faucet Center Size | 4 |
Handle Length (in) | 3 |
Details
Number of Holes | 2 |
Number of Handles | 2 |
Finish | Satin Brass (PVD) |
ADA Compliant | Yes |
Weight | 4.8 |
Drain included | No |
Faucet Type | Prep/Bar |
Handle Material | Brass |
Handle Included | Yes |
Faucet Material | Brass |
Handle Type | Lever |
Flow Rate (GPM) | 1.5 |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Shaft Assembly, Toilets, Urinals (EL163A)
- PARKER 3/8" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (6-4 RA-SS)
- AMERICAN STANDARD Handle, Metal (M962263-0070A)
- STEAMSPA Complete Essentials Installation Kit (STMKIT)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- PERRIN & ROWE Georgian Era Two Handle Bar/Food Prep Kitchen Faucet (U.4711EG-2)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- Newport Brass Kitchen Faucets & Accessories