Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Satin Brass (Pvd)
Mfr # 1628/04
Zoro # G9031943
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant Yes
- Height 13.31
- Weight 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1628/04
- Zoro # G9031943
- UPC # 760724824138
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 13.31 |
Width | 6.81 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Number of Handles | 2 |
Finish | Satin Brass (PVD) |
ADA Compliant | Yes |
Weight | 5.1 |
Flow Rate (GPM) | 1.5 |
Faucet Type | Prep/Bar |
Handle Material | Brass |
Faucet Material | Brass |
Drain included | No |
Handle Type | Lever |
Handle Included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline, Max. Pressure: 400 psi CWP (32J027)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-015X)
- ZORO SELECT Brass Hex Key Elbow, FNPT, 1/4" Pipe Size (4CCK8)
- TOTO Neorest 500 Bowl Unit Bolt Kit Ms950Cg (THU9134)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- Newport Brass Bar Sink Faucets