Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Polished Chrome
Mfr # 2470-5223/26
Zoro # G8932595
product price: $807.80
/ea
Free Shipping & Returns
$807.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 14.88
- Width 4.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2470-5223/26
- Zoro # G8932595
- UPC # 760724426219
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 14.88 |
Width | 4.81 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 9.4 |
Flow Rate (GPM) | 1.8 |
Handle Type | Lever |
Drain included | No |
Faucet Type | Prep/Bar |
Handle Included | Yes |
Handle Material | Brass |
Faucet Material | Brass |
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- NIBCO 1/4" FNPT Bronze Ball Valve 2-Way, Seat Material: PTFE (NL99014)
- RANDELL Dipperwell Faucet Deck (HD DWL101)
- LEGEND VALVE 2" T/S603 PVC BALL VALVE (201-208)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- Newport Brass Kitchen Faucets & Accessories