Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Polished Brass Uncoated (Living)
Mfr # 1668/03N
Zoro # G9075912
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant Yes
- Height 13.31
- Weight 5.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1668/03N
- Zoro # G9075912
- UPC # 760724826453
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 13.31 |
Width | 7.19 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Number of Handles | 2 |
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | Yes |
Weight | 5.15 |
Flow Rate (GPM) | 1.5 |
Drain included | No |
Faucet Type | Prep/Bar |
Handle Type | Lever |
Handle Material | Brass |
Faucet Material | Brass |
Handle Included | Yes |
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- PARKER 3/8" Compression SS Male 90 Degree Elbow (6-6 CBU-SS)
- WATTS T and P Relief Valve, 3/4 In. Inlet (100XL-4)
- ASAHI Gate Valve, 2" Pipe Size, Polypropylene (1251020)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- Newport Brass Kitchen Faucets & Accessories