Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Matte White
Mfr # 9281/52
Zoro # G8998264
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant Yes
- Height 13.31
- Weight 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 9281/52
- Zoro # G8998264
- UPC # 760724257301
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 13.31 |
Width | 7.31 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Number of Handles | 2 |
Finish | Matte White |
ADA Compliant | Yes |
Weight | 5.25 |
Handle Included | Yes |
Faucet Type | Prep/Bar |
Handle Material | Brass |
Faucet Material | Brass |
Handle Type | Cross |
Flow Rate (GPM) | 1.5 |
Drain included | No |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER INDUSTRIES TUBE COPPER 3/8 in. X 5' (6363806719806)
- ELKAY Replacement Water Filter (51300C)
- PARKER 3/8" A-LOK SS Double Ferrule Nut (6NU6-316)
- OATEY 5 " ABS General Purpose Drain (43582)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- Newport Brass Kitchen Faucets & Accessories