Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Matte White
Mfr # 1208/52
Zoro # G9101478
product price: $879.90
/ea
Free Shipping & Returns
$879.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant Yes
- Height 13.31
- Weight 2.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1208/52
- Zoro # G9101478
- UPC # 760724224709
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 13.31 |
Width | 7.19 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Number of Handles | 2 |
Finish | Matte White |
ADA Compliant | Yes |
Weight | 2.46 |
Drain included | No |
Handle Material | Brass |
Handle Included | Yes |
Faucet Material | Brass |
Faucet Type | Prep/Bar |
Handle Type | Lever |
Flow Rate (GPM) | 1.5 |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve, Class 200, 1/2 In, 316 SS (4VMV9)
- LEGEND VALVE 1/8" X 2" BLACK NIPPLE (355-002)
- DIXON Cam and Groove Adapter x MNPT, 3/4", SS (G75-F-SS)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/4" Pipe Size, MNPT x CTS Socket Hub (2GKA6)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- Newport Brass Bar Sink Faucets