Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Forever Brass (Pvd)
Mfr # 8081/01
Zoro # G9044306
Free Shipping & Returns
$926.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant Yes
- Height 13.31
- Width 7.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 8081/01
- Zoro # G9044306
- UPC # 760724341451
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 13.31 |
Width | 7.31 |
Handle Length (in) | 3.5 |
Details
Number of Holes | 1 |
Number of Handles | 2 |
Finish | Forever Brass (PVD) |
ADA Compliant | Yes |
Weight | 0.48 |
Faucet Material | Brass |
Handle Material | Brass |
Faucet Type | Prep/Bar |
Handle Included | Yes |
Drain included | No |
Handle Type | Lever |
Flow Rate (GPM) | 1.5 |
Description
Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 620Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (621TPA3350)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1A1M2U1-300)
- SPRING-FLO 2.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1500105)
- COMMERCIAL WATER DISTRIBUTING Replacement Brand Refrigerator Filter for GE RPWF & RPWFE (CO82525)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- Newport Brass Bar Sink Faucets