Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Forever Brass (Pvd)
Mfr # 808/01
Zoro # G8989758
product price: $578.90
/ea
Free Shipping & Returns
$578.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- Finish Forever Brass (PVD)
- ADA Compliant Yes
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 808/01
- Zoro # G8989758
- UPC # 760724011637
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 16 |
Width | 16 |
Length | 10.5 |
Faucet Center Size | 4 |
Handle Length (in) | 3 |
Details
Number of Holes | 2 |
Number of Handles | 2 |
Finish | Forever Brass (PVD) |
ADA Compliant | Yes |
Material | Straw |
Weight | 4.05 |
Color | Natural |
Faucet Material | Brass |
Drain included | No |
Flow Rate (GPM) | 1.5 |
Handle Included | Yes |
Faucet Type | Prep/Bar |
Handle Type | Lever |
Handle Material | Brass |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL PIPE CUTTER 1"" MAX (36000)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68C-5-4)
- ZORO SELECT 1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-079)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (GR4LE-000)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- DURA FAUCET CLASSICAL RV BAR FAUCET - BRUSHED SATIN NICKEL (DF-PB150C-SN)
- Newport Brass Kitchen Faucets & Accessories