Shop All Pot Fillers
Newport Brass
Pot Filler, Wall Mount in Venetian Bronze
Mfr # 9485/VB
Zoro # G8967306
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Faucet Type Pot Filler
- Height 9.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9485/VB
- Zoro # G8967306
- UPC # 760724265412
- Country of Origin United States
- Category Pot Fillers
Dimensions
Height | 9.81 |
Width | 2.94 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3.5 |
Details
Finish | Venetian Bronze |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Faucet Type | Pot Filler |
Handle Material | Brass |
Weight | 8.5 |
Faucet Connection | NPT |
Faucet Material | Brass |
Faucet Mount | Wall Mounted |
Handle Included | Yes |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (AB88-1015)
- ZORO SELECT ToiletSpud, 1-1/2 x 1-1/4", Brass/Rubber (SP-152)
- KOHLER Gasket, 2-1/2" x 2-1/2" x 2-1/2" Size (K-1270755)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- Newport Brass Pot Fillers