Shop All Pot Fillers
Newport Brass
Pot Filler, Wall Mount in Satin Nickel (Pvd)
Mfr # 3200-5503/15S
Zoro # G9086823
product price: $1,120.00
/ea
Free Shipping & Returns
$1,120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Width 2.92
- Height 9.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3200-5503/15S
- Zoro # G9086823
- UPC # 709180055816
- Country of Origin United States
- Category Pot Fillers
Dimensions
Width | 2.92 |
Height | 9.42 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3 |
Details
Finish | Satin Nickel (PVD) |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Faucet Type | Pot Filler |
Weight | 9.85 |
Faucet Material | Brass |
Faucet Mount | Wall Mounted |
Handle Included | Yes |
Faucet Connection | NPT |
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- ANVIL 1/8" Female NPT Black Forged Steel Cap Class 3000 (0361188006)
- MOEN Service Kit (182546)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-2BZ)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5019-PSS)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Stainless Steel (GT533-TDS)
- CONCORD KS8108DL Wall Mount Pot Filler Kitchen Faucet (KS8108DL)
- Newport Brass Kitchen Faucets & Accessories