Shop All Pot Fillers
Newport Brass
Pot Filler, Wall Mount in Polished Nickel
Mfr # 9482/15
Zoro # G9067503
product price: $1,090.60
/ea
Free Shipping & Returns
$1,090.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Height 7.94
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9482/15
- Zoro # G9067503
- UPC # 760724153542
- Country of Origin United States
- Category Pot Fillers
Dimensions
Height | 7.94 |
Width | 2.94 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3 |
Details
Finish | Polished Nickel |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Faucet Type | Pot Filler |
Weight | 3.54 |
Handle Included | Yes |
Faucet Connection | NPT |
Faucet Material | Brass |
Faucet Mount | Wall Mounted |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Pan, 22 In, Aluminum (QP-22)
- DIXON Constant Torque Worm Gear Clamp, 8-1/4 to 9-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT900L)
- NIBCO 3" NOM C Copper Tee (611 3)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- ALFI BRAND Brushed SS Retractable Pot Filler Faucet (AB5019-BSS)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- T&S BRASS Swing Pot Filler, Chrome, 1 Hole, ADA Compliant (B-0590)
- Newport Brass Kitchen Faucets & Accessories