Shop All Pot Fillers
Newport Brass
Pot Filler, Wall Mount in Polished Nickel
Mfr # 2500-5503/15
Zoro # G8944793
product price: $1,320.20
/ea
Free Shipping & Returns
$1,320.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Height 6.06
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2500-5503/15
- Zoro # G8944793
- UPC # 760724433408
- Country of Origin United States
- Category Pot Fillers
Dimensions
Height | 6.06 |
Width | 2.94 |
Handle Length (in) | 3 |
Faucet Connection Size | 0.5 |
Installation Hole Diameter | 1 |
Details
Finish | Polished Nickel |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Faucet Type | Pot Filler |
Weight | 9.85 |
Handle Included | Yes |
Faucet Mount | Wall Mounted |
Faucet Material | Brass |
Faucet Connection | NPT |
Description
The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- SIMER Pump Pressure Booster Wtr Sply (4075SS-01)
- MOEN Service Kit (104571)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- CONCORD KS8103DL Wall Mount Pot Filler Kitchen Faucet (KS8103DL)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- Newport Brass Pot Fillers