Shop All Pot Fillers
Newport Brass
Pot Filler, Wall Mount in Forever Brass (Pvd)
Mfr # 9481/01
Zoro # G9060214
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Cross
- Width 2.94
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9481/01
- Zoro # G9060214
- UPC # 760724153139
- Country of Origin United States
- Category Pot Fillers
Dimensions
Width | 2.94 |
Height | 7.94 |
Handle Length (in) | 2.63 |
Faucet Connection Size | 0.5 |
Details
Finish | Forever Brass (PVD) |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Cross |
Handle Material | Brass |
Faucet Type | Pot Filler |
Weight | 3.56 |
Faucet Connection | NPT |
Handle Included | Yes |
Faucet Material | Brass |
Faucet Mount | Wall Mounted |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10728342 L150-40F 3" Board Mount (10728342)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E35-369ABCP)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4EG5)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- CONCORD KS8103DL Wall Mount Pot Filler Kitchen Faucet (KS8103DL)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-2BZ)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BV)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- Newport Brass Kitchen Faucets & Accessories