Shop All Pot Fillers
Newport Brass
Pot Filler, Wall Mount in Antique Copper
Mfr # 2470-5503/08A
Zoro # G9060932
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Faucet Type Pot Filler
- Height 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2470-5503/08A
- Zoro # G9060932
- UPC # 760724431602
- Country of Origin United States
- Category Pot Fillers
Dimensions
Height | 8.5 |
Width | 2.94 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3 |
Details
Finish | Antique Copper |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Faucet Type | Pot Filler |
Handle Material | Brass |
Weight | 9.25 |
Faucet Mount | Wall Mounted |
Handle Included | Yes |
Faucet Material | Brass |
Faucet Connection | NPT |
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 8 ft., White (FTH200-08TC-G)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10401A)
- THRIFCO PLUMBING 3/4 Inch Female Thread x Female Thread PVC 90 Elbow SCH 40 (8114208)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX9)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- T&S BRASS Swing Pot Filler, Chrome, 1 Hole, ADA Compliant (B-0590)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- T&S BRASS Pot Filler, Wall Mount, Single Control, 24 Double (B-0594)
- Newport Brass Pot Fillers