Shop All Pot Fillers
Newport Brass
Pot Filler, Wall Mount in Antique Brass
Mfr # 1030-5503/06
Zoro # G9096578
product price: $1,120.00
/ea
Free Shipping & Returns
$1,120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Height 9.19
- Width 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1030-5503/06
- Zoro # G9096578
- UPC # 760724620723
- Country of Origin United States
- Category Pot Fillers
Dimensions
Height | 9.19 |
Width | 2.88 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3 |
Details
Finish | Antique Brass |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Faucet Type | Pot Filler |
Weight | 9.85 |
Faucet Material | Brass |
Handle Included | Yes |
Faucet Mount | Wall Mounted |
Faucet Connection | NPT |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nozzle Assembly (1104111-VF)
- KOHLER Sink Rack (31473-ST)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3108 53 08)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT (ZUSA-PF-8977)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- NUWAVE KS8108DFL Wall Mount Pot Filler Kitchen Faucet (KS8108DFL)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- Newport Brass Pot Fillers