Shop All Washroom Accessories
Newport Brass
Open Toilet Tissue Holder in Polished Brass Uncoated (Living)
Mfr # 34-27/03N
Zoro # G6589503
product price: $179.90
/ea
Free Shipping & Returns
$179.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.25
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 8.06
- ADA Compliant No
- Weight 1.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 34-27/03N
- Zoro # G6589503
- UPC # 760724259329
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.25 |
Width | 8.06 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 1.45 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X 2 Stainless Steel Nipple, Packaged (9019084)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 2" Coupler x 2" Female NPT (BULK-CGF-127)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.9 (0047-TA3)
- ILB GOLD Water Filter, Replacement For Everpure, 7Fc Filter (7FC FILTER)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- KINGSTON BRASS KSR115 Straight Shower Curtain ROD with Shower Curtain Rings (KSR115)
- DELTA Delta Horizontal Rod (RP33805)
- Newport Brass Washroom Accessories