Shop All Washroom Accessories
Newport Brass
Open Toilet Tissue Holder in Oil Rubbed Bronze
Mfr # 34-27/10B
Zoro # G6585355
product price: $179.90
/ea
Free Shipping & Returns
$179.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.25
- Finish Oil Rubbed Bronze
- Width 8.06
- ADA Compliant No
- Weight 1.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 34-27/10B
- Zoro # G6585355
- UPC # 760724193906
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.25 |
Width | 8.06 |
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 1.45 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12195)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4117-012)
- DELTA Classic Two Handle Widespread Bathroom Faucet (3530LF-SSMPU)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1030)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- MOEN Preston Euro Paper Holder Brushed Nickel (DN8408BN)
- KINGSTON BRASS 7" Swivel Soap and Sponge Holder, Chrome (CC2171)
- Newport Brass Washroom Accessories