Shop All Washroom Accessories
Newport Brass
Open Toilet Tissue Holder in Aged Brass
Mfr # 35-27/034
Zoro # G6587428
Free Shipping & Returns
$211.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.19
- Finish Aged Brass
- Width 8.06
- ADA Compliant No
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 35-27/034
- Zoro # G6587428
- UPC # 760724564881
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 8.06 |
Details
Finish | Aged Brass |
ADA Compliant | No |
Weight | 1 |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- ARMACELL 1-1/8" Id X 1/2" Armaflex Pipe Insul. 150/Ctn (APT11812)
- ZORO SELECT Single-Lever Cartridge, Sterling Faucets (46-5200)
- TOTO Automatic Flush Valve, 1.6 gal. per Flush (TET1GA32#CP)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- GROHE Blue Filter L Chrome (40412001)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210RB)
- Newport Brass Washroom Accessories