Shop All Handles, Levers & Controls
Newport Brass
Metal Button in Polished Chrome
Mfr # 2-532/26
Zoro # G6596406
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant No
- Weight 0.05
- Handle Included Yes
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-532/26
- Zoro # G6596406
- UPC # 91388773587
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.05 |
Handle Included | Yes |
Handle Material | Brass |
Description
Refined elegance and historical significance characterize the Virginia collection with the intention of Revolutionary design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Temperature Override Kit (130147BN)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74034LF)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 5/32" Tube OD (ZUSA-PTC-PBT-142)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048348)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- KOHLER Knob, Lift (59466-VF)
- Newport Brass Kitchen Faucets & Accessories