Shop All Tub Spouts
Newport Brass
Luxtherm® 1/2 Thermostatic Rough-In (3 Port Shared) in No Finish
Mfr # 1-743
Zoro # G6608263
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish No Finish
- Width 5.43
- Weight 4.25
- Height 6.34
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1-743
- Zoro # G6608263
- UPC # 760724538578
- Country of Origin United States
- Category Tub Spouts
Dimensions
Width | 5.43 |
Height | 6.34 |
Details
Item | Luxtherm? 1/2 Thermostatic Rough-In (3 Port Shared) in No Finish |
Finish | No Finish |
Weight | 4.25 |
ADA Compliant | No |
Description
Luxtherm® thermostatic valves incorporate an integrated volume control and multi-port diverter. Focusing its attention on state-of-the-art features and design flexibility, the Luxtherm® valve provides effortless temperature accuracy and volume control through multiple devices including showerheads, handheld showers, body sprays, tub spouts and a variety of other applications. Matching any design aesthetic, solid brass shower trim sets are available in all Newport Brass collections and finishes including traditional, transitional and contemporary design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150VW11-120/60-PV)
- ORION 45 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 45 ELBOW - 1/8 BEND)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 12'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-12B)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- PROPLUS Bathtub Spout in Chrome (7920)
- KOHLER Parallel Wall-Mount Bath Spout (23510-BN)
- DANCO Tub Spout Universal Chrm (88703)
- Newport Brass Tub Spouts