Shop All Tub Spouts
Newport Brass
Luxtherm® 1/2 Thermostatic Rough-In (3 Port) in No Finish
Mfr # 1-744
Zoro # G6605944
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish No Finish
- Weight 4.25
- Width 5.43
- Valve Body Material Brass
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1-744
- Zoro # G6605944
- UPC # 760724599425
- Country of Origin United States
- Category Tub Spouts
Dimensions
Width | 5.43 |
Valve Size | 0.5 |
Height | 6.34 |
Details
Item | Luxtherm? 1/2 Thermostatic Rough-In (3 Port) in No Finish |
Finish | No Finish |
Weight | 4.25 |
Valve Body Material | Brass |
ADA Compliant | No |
Description
Luxtherm® thermostatic valves incorporate an integrated volume control and multi-port diverter. Focusing its attention on state-of-the-art features and design flexibility, the Luxtherm® valve provides effortless temperature accuracy and volume control through multiple devices including showerheads, handheld showers, body sprays, tub spouts and a variety of other applications. Matching any design aesthetic, solid brass shower trim sets are available in all Newport Brass collections and finishes including traditional, transitional and contemporary design styles.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500174.002)
- AMERICAN GRANBY American Granby PIC200 2 in. PVC Pipe Inside Connector (PIC200)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74064LF)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- KOHLER 30 (1255750-BN)
- KINGSTON BRASS Diverter, Tub Spout, Oil Rubbed Bronze (K188E5)
- KINGSTON BRASS KB635E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz (KB635E)
- Newport Brass Tub Spouts