Shop All Tub Spouts
Newport Brass
Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish
Mfr # 1-742
Zoro # G6607938
product price: $474.60
/ea
Free Shipping & Returns
$474.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish No Finish
- Height 6.4
- Weight 4.25
- Width 5.43
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1-742
- Zoro # G6607938
- UPC # 760724538561
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 6.4 |
Width | 5.43 |
Details
Item | Luxtherm? 1/2 Thermostatic Rough-In (2 Port) in No Finish |
Finish | No Finish |
Weight | 4.25 |
ADA Compliant | No |
Description
Luxtherm® thermostatic valves incorporate an integrated volume control and multi-port diverter. Focusing its attention on state-of-the-art features and design flexibility, the Luxtherm® valve provides effortless temperature accuracy and volume control through multiple devices including showerheads, handheld showers, body sprays, tub spouts and a variety of other applications. Matching any design aesthetic, solid brass shower trim sets are available in all Newport Brass collections and finishes including traditional, transitional and contemporary design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CM180)
- SLOAN Adjustable Tail Assembly, 6-1/16" (H551A 6/16)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401S)
- ANVIL 1" x 1" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310039805)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- MOEN Diverter Spouts Oil Rubbed Bronze (3853ORB)
- KISSLER Tub Spout, Chrome (82-0020)
- Newport Brass Tub Spouts