Shop All Bathroom Sink Faucets
Newport Brass
Lavatory Bridge Faucet in Polished Chrome
Mfr # 930B/26
Zoro # G9051376
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 930B/26
- Zoro # G9051376
- UPC # 760724145059
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 9.38 |
Width | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.88 |
Faucet Center Size | 8 |
Details
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 3.32 |
Flow Rate (GPM) | 1.2 |
Faucet Mount | Deck Mounted |
Maximum Deck Thickness | 1.5 |
Handle Included | Yes |
Faucet Material | Brass |
Drain included | Yes |
Drain type | Pop-up knob assembly with drain and tail piece |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trough Vessel Bathroom Sink (20705-0)
- INTERSTATE PNEUMATICS Brass 25 PK (FA919-25K)
- SHARPTOOLS 09-1973 Polished Brass Dual Thread Aerator (SH583667)
- KOHLER Wall-Hung Toilet Cast Iron Waste Pipe 2 (6291-NA)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- Newport Brass Bathroom Sink Faucets