Shop All Faucet Accessories
Newport Brass
Kitchen Spray Head in Satin Nickel (Pvd)
Mfr # 129/15S
Zoro # G7456724
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 4.75
- ADA Compliant No
- Width 2.5
- Weight 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 129/15S
- Zoro # G7456724
- UPC # 91388002229
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 4.75 |
Width | 2.5 |
Details
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 2.15 |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in BOLTED CLAMP 304 (13MHP400)
- RIDGID Tubing/Conduit Cutter, 1/8 to 1 in. Cap. (32915)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79730)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- KOHLER Rubber Cover-Sp (1114683-0)
- Newport Brass Faucet Accessories