Shop All Faucet Accessories
Newport Brass
Kitchen Spray Head in Matte White
Mfr # 129/52
Zoro # G7493447
product price: $360.50
/ea
Free Shipping & Returns
$360.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte White
- ADA Compliant No
- Width 2.5
- Height 4.75
- Weight 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 129/52
- Zoro # G7493447
- UPC # 760724239925
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 2.5 |
Height | 4.75 |
Details
Finish | Matte White |
ADA Compliant | No |
Weight | 2.15 |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated CPVC TBH Ball Valve w/FPM Seals (HRSTBH210STV)
- HOLO-KROME HOLO-KROME 1/16 PP FLUSH 7/8 100/BOX (12002)
- BRADLEY SMOKER Disposal, Napkin , Surface (4722-15)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 6mm to 4mm (PW0604)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- COMPONENT HARDWARE Brushed Aluminum Center Cross Brace Fitting For 1-5/8" OD Legs (A35-1030)
- Newport Brass Faucet Accessories